FACOM DRILL 229A.3


229A - Boring bits

References
facom:229A.3
rubix:1232963
ean:3148516301093
brand logo
brand logo
Technical specifications
Drilling diameter16 mm
Total length76 mm
Length of cut48 mm
See all Specifications

Product details : FACOM DRILL 229A.3


229A - Boring bits
- In HSS steel.
-Maximum thickness. recommended: 4 mm.
-Does not require a tapping hole. d1 [mm]: 8. d2 [mm]: 5 - 20. [g]: 45.

Technical specifications


Attributes
Logistic Weight166 g
Packaged dimensions (D x W x H)110x40x40 mm
Package weight166 g
Drilling diameter16 mm
Total length76 mm
Length of cut48 mm
Tailcylindrical
Machining materialsheet metal, non-ferrous metals
Show UNSPSC/ECL@SS
£ 114.62 excl. VAT
/ Each
£ 137.54 incl. VAT
  • Usually arrives within 14 working days