Helicoidal carbide solid drill bit Sandvik Coromant
Drilling diameter | 4.849 mm |
---|---|
Total length | 58 mm |
Length of cut | 20 mm |
Drilling diameter | 4.849 mm |
---|---|
Total length | 58 mm |
Length of cut | 20 mm |
Ratio of diameter to length of drill hole | 4.12456 |
Tail diameter | 5 mm |
Tip angle | 135 ° |
Internal cooling | yes |
Usually arrives within 14 working days