STAHLWILLE 41071213 12 X 13MM DOUBLE END RING 10 DEG OFF SET
23 series double ended ring spanners
See technical informationSee documentsReferences
Stahlwille:41071213
Rubix:2536160
EAN:4018754021703



Documents
Product details : STAHLWILLE 41071213 12 X 13MM DOUBLE END RING 10 DEG OFF SET
DIN 897
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x20x211 mm |
|---|---|
| Logistic Weight | 95 g |
| Opening | 12x13 |
| Length | 203 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 15.04 excl. VAT
/ Each
£ 18.05 incl. VAT
- Usually arrives within 14 working days
