Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
KNIPEX 980124 RING WRENCHES CRANKED
KNIPEX 980124 RING WRENCHES CRANKED
Polygon wrench
References
knipex:
98 01 24
rubix:
388A4271
ean:
4003773020318
Technical specifications
Opening
24
Length
275
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 980124 RING WRENCHES CRANKED
Curved. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Cranked. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
275
x
120
x
85
mm
Opening
24
Length
275
mm
Weight
415
g
Finishing
Insulated
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.25
excl. VAT
/
Each
£
50.70
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
FACOM ADJ WREN 8 113A.8C
GEDORE 7R-13 7R COMBINATION RATCHET SPANNER 13MM
DRAPER 88598 SOFT GRIP ADJ WRENCH SET
STAHLWILLE 2501056 3/8 INCH DRIVE X 1.1/4 AF HD CROW-FOOT
FACOM 440.5/8 COMBINATION WRENCH 5/8 INCH A/F
STAHLWILLE 41541620 1/4 X 5/16 HEX BIT DRIVER
GEDORE 18X19 DOE SPANNER 6
BAHCO 1949M-30-32 OPEN RING WRENCH
BAHCO 28M-21 DOUBLE END SOCKET WRENCH
FACOM OPEN-END WREN 34.11/32
FACOM 101.6PB ADJUSTABLE WRENCH 6IN QUICK ADJUST METAL
BRITOOL EXPERT COMBINATION WRENCH 19MM
43011719 17MM X 19MM DOUBLE END SWIVEL S
GEDORE 1.7/8AF RINGSLOGSPAN 306
FACOM 467BF.14 FLEX COMB RATCHETING WRENCH 14MM