BAHCO 111M-25 COMBINATION WRENCH 25MM

Ring spanners curved, metric 111M

See technical information

References

Bahco:111M-25
Rubix:80986545
EAN:7314151828806
brand logo

Technical specifications

Opening25
Length290 mm
Typecombination wrench
See all Specifications

Product details : BAHCO 111M-25 COMBINATION WRENCH 25MM


Ring spanners, curved, metric. Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113. Material: high alloy quality steel. U-shaped shaft for better comfort. Position of the jaw 15 with flatter heads for better accessibility. Twelve-sided Dynamic Drive profile for a longer service life of screws and nuts. Ring side 15 curved for hand protection and better grip. Larger and bilateral exact measurements for improved recognition. Chrome-plated, finely polished for high surface quality. Patented U-shape design. SB = individually packed on an informative plastic card.

Technical specifications


Attributes
Logistic Weight340 g
Opening25
Length290 mm
Typecombination wrench
Finishingchromed
£ 18.88 excl. VAT
/ Each
£ 22.66 incl. VAT
  • Delivery usually within ( 14 ) days