STAHLWILLE 02500072 3/8 INCH DRIVE X 2 AF CROW-FOOT
540a series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02500072
Rubix:4527164
EAN:4018754004836



Documents
Product details : STAHLWILLE 02500072 3/8 INCH DRIVE X 2 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x87x75 mm |
|---|---|
| Logistic Weight | 214 g |
| Opening | 2 |
| Length | 75 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 114.64 excl. VAT
/ Each
£ 137.57 incl. VAT
- Usually arrives within 14 working days
