STAHLWILLE 41071819 18 X 19MM DOUBLE END RING 10 DEG OFF SET

23 series double ended ring spanners

See technical informationSee documents
References
Stahlwille:41071819
Rubix:2536164
EAN:4018754021772
brand logo
Technical specifications
Opening18x19
Length251 mm
Typebox wrench
See all Specifications
Documents

Product details : STAHLWILLE 41071819 18 X 19MM DOUBLE END RING 10 DEG OFF SET


Light-seated, DIN 897/ISO 10104 (Metric sizes), chrome-alloy-steel, chrome-plated.

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x27x260 mm
Logistic Weight157 g
Opening18x19
Length251 mm
Typebox wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 19.79 excl. VAT
/ Each
£ 23.75 incl. VAT
  • Usually arrives within 14 working days