Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 8074 C IP ADJUSTABLE WRENCH 15IN
BAHCO 8074 C IP ADJUSTABLE WRENCH 15IN
Central Nut Adjustable Wrench
References
bahco:
8074 C IP
rubix:
120A4349
ean:
7314150101689
Technical specifications
Opening
44
Length
380
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8074 C IP ADJUSTABLE WRENCH 15IN
Phosphated finish. 45° head angle.
Technical specifications
Attributes
Logistic Weight
1140
g
Opening
44
Length
380
mm
Weight
1035
g
Finishing
chromed
Type
adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.89
excl. VAT
/
Each
£
112.67
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
SKF HNA9-13 ADJUSTABLE HOOK SPANNER
BAHCO 4106-32-75 ADJUSTABLE HOOK SPANNER
FACOM 12 POINT METRIC COMBINATION WRENCH 30MM - SAFETY LOCK SYSTEM
BRITOOL EXPERT OPEN ENDED WRENCH 14 X 15MM
FACOM RING WRENCH 59.21X23
BRITOOL EXPERT OFFSET RING WRENCH 8 X 9MM
STAHLWILLE 40484141 25/32 AF COMBI SPANNER 13S
FACOM SLIDING-JAW PIN WCH 35 - 200MM 116.200
SKF SNL HOOK SPANNER 52MM HN7/SNL
GEODORE COMBINATION 5MM HEX SPANNER MP6081140
HOOK SPANNER HINGED 155-200
MELFORM MEL TM 24 24MM HEX X 25MM HEX X 150MM LONG BOX SPANNER
ROEBUCK COMBINATION SPANNER 14MM
GEDORE 6 24X26 DOUBLE OPEN ENDED SPANNER MM
BRITOOL EXPERT GEARWRENCH WRENCH 7MM