ROEBUCK OPEN ENDED SPANNER 27 X 30MM 880344
Double open ended metric spanners
See technical informationSee documentsReferences
Superseded Ref:4972134
Roebuck:880344
Rubix:209A7288
EAN:3660338337635

Documents
Product details : ROEBUCK OPEN ENDED SPANNER 27 X 30MM 880344
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Technical specifications
Attributes
| Opening | 27x30 |
|---|---|
| Length | 300 mm |
| Type | flat wrench |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 13.74 excl. VAT
/ Each
£ 16.49 incl. VAT
- In stock: Next day delivery
