STAHLWILLE 20X22MM DE RING 10DEGOFFSET 41072022
23 series double ended ring spanners
See technical informationSee documentsReferences
Stahlwille:41072022
Rubix:2536165
EAN:4018754021802



Documents
Product details : STAHLWILLE 20X22MM DE RING 10DEGOFFSET 41072022
DIN 897
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x32x290 mm |
|---|---|
| Logistic Weight | 223 g |
| Opening | 20x22 |
| Length | 280 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 23.72 excl. VAT
/ Each
£ 28.46 incl. VAT
- Usually arrives within 14 working days
