References
Facom:43.17X19
Rubix:1233812
EAN:3148511021804



Product details : FACOM FLARE NUT WRE 43.17X19
43 - Straight pipe wrencheswith burr, metric
- Pipe wrenches with burr: head is reinforced by a burr for powerful (un)tightening. Examples: brake hoses, injector nut.
- The burr also holds the wrench on the nut.
- Short handle for better handling.
- Metric dimensions: 7 to 19 mm.
- Finish: Satin chrome-plated.
- Pipe wrenches with burr: head is reinforced by a burr for powerful (un)tightening. Examples: brake hoses, injector nut.
- The burr also holds the wrench on the nut.
- Short handle for better handling.
- Metric dimensions: 7 to 19 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 139 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x35x15 mm |
| Package weight | 139 g |
| Opening | 17x19 |
| Length | 162 mm |
| Type | hose wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 30.44 excl. VAT
/ Each
£ 36.53 incl. VAT
- Delivery usually within ( 14 ) days
