STAHLWILLE 02500067 3/8 INCH DRIVE X 1.11/16 AF CROW-FOOT
540a series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02500067
Rubix:4527161
EAN:4018754173631



Documents
Product details : STAHLWILLE 02500067 3/8 INCH DRIVE X 1.11/16 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x20x50 mm |
|---|---|
| Logistic Weight | 126 g |
| Opening | 11/16 |
| Length | 63 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 102.63 excl. VAT
/ Each
£ 123.16 incl. VAT
- Usually arrives within 14 working days
