ROTHENBERGER 18 FORGED STEEL HEAVY DUTY STILLSON PIPE WRENCH

Pipe Wrench

See technical information
References
Rothenberger:70154
Rubix:80074000
brand logo
Technical specifications
Opening73

Product details : ROTHENBERGER 18 FORGED STEEL HEAVY DUTY STILLSON PIPE WRENCH


The one-handed pipe wrench HEAVY DUTY 18" can be used for screwing, loosening and securing steel pipes up to Ø 2.1/2" in many different applications. The forged jaws are especially robust and therefore suited for tough conditions on the construction site. Both the jaws and hooks can be easily replaced after wearing off.

Strengths

•Replaceable jaws and hooks: For the easy replacement of wear parts
Forged jaws: robust and durable
Scale on the hook: Quick setting of the pipe diameter
Double T profile: weight-saving and highly durable

Applications

Construction Site

Technical specifications


Attributes
Opening73
Show UNSPSC/ECL@SS
£ 105.65 excl. VAT
/ Each
£ 126.78 incl. VAT
  • Usually arrives within 14 working days