249.SR - ADF pin punch
Diameter | 18 mm |
---|---|
Length | 160 mm |
Material | Copper-beryllium |
Logistic Weight | 276 g |
---|---|
Packaged dimensions (D x W x H) | 160x18x18 mm |
Package weight | 276 g |
Diameter | 18 mm |
Length | 160 mm |
Material | Copper-beryllium |
Weight | 280 g |
Usually arrives within 14 working days