Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof impact tools
Explosion-proof punch
ROEBUCK NON SPARKING NAIL PUNCH 1MM 846359
ROEBUCK NON SPARKING NAIL PUNCH 1MM 846359
Spark resistant driving punch
References
roebuck:
846359
rubix:
209A8067
ean:
3660338083938
Technical specifications
Diameter
1
mm
Length
120
mm
Material
bronze aluminium
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING NAIL PUNCH 1MM 846359
Aluminium bronze.
German made.
Technical specifications
Attributes
Diameter
1
mm
Length
120
mm
Material
bronze aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.60
excl. VAT
/
Each
£
28.32
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING NAIL PUNCH 4MM 846362
ROEBUCK NON SPARKING NAIL PUNCH 6MM 846364
FACOM 249.6SR NON SPARKING DRIFT PUNCH 6 X 12 X 115MM
FACOM COMBINATION WRENCH 249.4SR
ROEBUCK NON SPARKING NAIL PUNCH 2MM 846360
FACOM PUNCH NON SPARK24 249.3SR
ROEBUCK NON SPARKING NAIL PUNCH 3MM 846361
ROEBUCK NON SPARKING NAIL PUNCH 12MM 846369
ROEBUCK NON SPARKING NAIL PUNCH 20MM 846373
FACOM 249.12SR NON SPARKING DRIFT PUNCH 12 X 18 X 160MM
ROEBUCK NON SPARKING NAIL PUNCH 8MM 846366
ROEBUCK NON SPARKING NAIL PUNCH 14MM 846370
ROEBUCK NON SPARKING NAIL PUNCH 9MM 846367
ROEBUCK NON SPARKING NAIL PUNCH 22MM 846374
ROEBUCK NON SPARKING NAIL PUNCH 18MM 846372