ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 600 PROJECTION MM 150


Professional cast iron clamp

References
roebuck:652552
rubix:211A0968
ean:3660338007637
Professional pump clamp Clamping mm 600
brand logo
Technical specifications
Clamping600 mm
See all Specifications

Product details : ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 600 PROJECTION MM 150


Power up to 12,000 N.
Safety matting at the end of the rail.
Treated steel brake included in the slide for blocking.
Cold-drawn steel Rail.
Valve and slide in high-strength GS cast iron, epoxy protected.
With protective clamping jaws.

Strengths

20 machining and control operations during fabricationPower up to 12000 N

Technical specifications


Attributes
Clamping600 mm
Projection150 mm
Show UNSPSC/ECL@SS
£ 115.16 excl. VAT
/ Each
£ 138.19 incl. VAT
  • In stock: Next day delivery