ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 300 PROJECTION MM 80
Professional cast iron clamp
See technical informationSee documentsReferences
Roebuck:611172
Rubix:211A0954
EAN:3660338007491

Documents
Product details : ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 300 PROJECTION MM 80
Power up to 12,000 N.
Safety matting at the end of the rail.
Treated steel brake included in the slide for blocking.
Cold-drawn steel Rail.
Valve and slide in high-strength GS cast iron, epoxy protected.
With protective clamping jaws.
Safety matting at the end of the rail.
Treated steel brake included in the slide for blocking.
Cold-drawn steel Rail.
Valve and slide in high-strength GS cast iron, epoxy protected.
With protective clamping jaws.
Strengths
20 machining and control operations during fabricationPower up to 12000 N
Technical specifications
Attributes
| Clamping | 300 mm |
|---|---|
| Projection | 80 mm |
Show UNSPSC/ECL@SS
£ 33.71 excl. VAT
/ Each
£ 40.45 incl. VAT
- In stock: Next day delivery
