IRWIN RECORD CORNER CRAMP M140 2 INCH
Irwin Mitre Cutting Corner Clamps
See technical informationSee documentsReferences
Irwin:TM140
Rubix:014144

Documents
Product details : IRWIN RECORD CORNER CRAMP M140 2 INCH
Heavy-duty accurate mitre clamp. Solid grey cast iron body with precision machined clamping surfaces. Pre-drilled holes enable the clamp to be fixed to a block of wood or bench.
Strengths
The clamps have two countersunk holes for fixing to a wooden block
Applications
These clamps are straight forward to operate and provide easy access for glueing and nailing
Technical specifications
Attributes
| Clamping | 50 mm |
|---|---|
| Weight | 0.978 kg |
Show UNSPSC/ECL@SS
£ 26.86 excl. VAT
/ Each
£ 32.23 incl. VAT
- Usually arrives within 14 working days