References
Facom:274.400
Rubix:1233278
EAN:3148511630402

Product details : FACOM BAR CLAMP 274.400
274 - 6500 N screw clamps
- Treated profile rail, forged valet and ram, square threaded screw for powerful tightening.
- Capacity: 0 --> 500 mm.
- Tightening: 6500 N max.
- Tilt ball at 30°.
- Presentation: galvanized.
- Treated profile rail, forged valet and ram, square threaded screw for powerful tightening.
- Capacity: 0 --> 500 mm.
- Tightening: 6500 N max.
- Tilt ball at 30°.
- Presentation: galvanized.
Strengths
Treated profile rail, forged valet and ram, square threaded screw for powerful tightening. galvanized.
Technical specifications
Attributes
| Logistic Weight | 2033 g |
|---|---|
| Packaged dimensions (D x W x H) | 490x190x35 mm |
| Package weight | 2033 g |
| Clamping | 400 mm |
| Weight | 1.65 kg |
| Projection | 120 mm |
Show UNSPSC/ECL@SS
£ 92.47 excl. VAT
/ Each
£ 110.96 incl. VAT
- Delivery usually within ( 14 ) days
