References
Facom:275.500
Rubix:1233283
EAN:3148511631409

Product details : FACOM BAR CLAMP 275.500
275 - Clamps with screw power 12000 N
- Sliding rail and large section screws for the most powerful clamps: up to 1.2 t between jack and slide.
- Capacity: 0 --> 1 000 mm.
- Tightening: 12000 N max.
- Ball tilting at 35°.
- Presentation: galvanized.
- Sliding rail and large section screws for the most powerful clamps: up to 1.2 t between jack and slide.
- Capacity: 0 --> 1 000 mm.
- Tightening: 12000 N max.
- Ball tilting at 35°.
- Presentation: galvanized.
Strengths
Sliding rail and large section screws for the most powerful clamps galvanized
Technical specifications
Attributes
| Logistic Weight | 3376 g |
|---|---|
| Packaged dimensions (D x W x H) | 635x220x40 mm |
| Package weight | 3387 g |
| Clamping | 500 mm |
| Weight | 3 kg |
| Projection | 120 mm |
Show UNSPSC/ECL@SS
£ 205.44 excl. VAT
/ Each
£ 246.53 incl. VAT
- Delivery usually within ( 14 ) days
