Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Clamps, presses
Clamp
ROEBUCK CLAMP SIZE 800MM X 150MM 652567
ROEBUCK CLAMP SIZE 800MM X 150MM 652567
Cast iron clamp
References
roebuck:
652567
rubix:
209A7296
ean:
3660338007842
Technical specifications
Clamping
800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK CLAMP SIZE 800MM X 150MM 652567
Valve and cast iron slide GS.
Black laminated steel rail protected by electro coated paint.
Strengths
Power up to 8000 N
Technical specifications
Attributes
Clamping
800
mm
Projection
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.17
excl. VAT
/
Each
£
98.60
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
ROEBUCK 885055 CAST IRON CLAMP 160X80MM
IRWIN RECORD 120 G CLAMP 12 INCH
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 200 PROJECTION MM 80
ROEBUCK CLAMP SIZE 600MM X 150MM 652566
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 800 PROJECTION MM 100
IRWIN MINI QUICK GRIP 300MM T5412EL7
ROEBUCK CLAMP SIZE 400MM X 100MM 652561
ROEBUCK 885059 CAST IRON CLAMP 400X120MM
FACOM BAR CLAMP 272A.1000
IRWIN RECORD SASH T-BAR CLAMP 136/5 42 INCH
ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 2000 PROJECTION MM 150
FACOM BAR CLAMP 272A.400
IRWIN RECORD 120 G CLAMP 3 INCH
ROEBUCK CLAMP SIZE 2000MM X 100MM 652564
IRWIN RECORD SASH T-BAR CLAMP 136/6 48 INCH