References
Roebuck:652562
Rubix:209A7293
EAN:3660338007767

Documents
Product details : ROEBUCK CLAMP SIZE 500MM X 100MM 652562
Valve and cast iron slide GS.
Black laminated steel rail protected by electro coated paint.
Black laminated steel rail protected by electro coated paint.
Strengths
Power up to 8000 N
Technical specifications
Attributes
| Clamping | 500 mm |
|---|---|
| Projection | 100 mm |
Show UNSPSC/ECL@SS
£ 27.33 excl. VAT
/ Each
£ 32.80 incl. VAT
- Usually arrives within 14 working days
