References
Bahco:4553
Rubix:80036854
EAN:7314151830649

Documents
Product details : BAHCO 4553 STUD REMOVER WITH CHROMED PLATED 295MM
Strengths
•Made of high-performance alloy steel
Galvanised finish
Grip force on stud increases when applying force to hand
Head thickness 10 mm
Thick, rounded handle to increase strength
Cap remover at handle end of wrench
For holding and removing studs
Can be used for loosening and tightening
Galvanised finish
Grip force on stud increases when applying force to hand
Head thickness 10 mm
Thick, rounded handle to increase strength
Cap remover at handle end of wrench
For holding and removing studs
Can be used for loosening and tightening
Technical specifications
Attributes
| Logistic Weight | 365 g |
|---|---|
| Capacity | 20 mm |
| Diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 58.54 excl. VAT
/ Each
£ 70.25 incl. VAT
- Delivery usually within ( 14 ) days
