Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pin remover
FACOM STUD DRIVER 287B.9
FACOM STUD DRIVER 287B.9
287B - Roller-type stud drivers - Single-diameter
References
facom:
287B.9
rubix:
1233318
ean:
3148511656518
Technical specifications
Capacity
16
mm
Diameter
29
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM STUD DRIVER 287B.9
287B - Roller-type stud drivers - Single-diameter
-Capacity: diam. 6 --> 16 mm.
-Turned by means of the hexagonal drive or a 1/2" - 12.7 mm ratchet. Except model 287B.16, which has a through-hole for a bar.
-Allows to tighten or untighten the studs.
Technical specifications
Attributes
Logistic Weight
254
g
Packaged dimensions (D x W x H)
80
x
30
x
30
mm
Package weight
254
g
Capacity
16
mm
Diameter
29
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.25
excl. VAT
/
Each
£
42.30
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 317310 M10 STUD DRIVER
BAHCO 4591 STUD REMOVER WITH GALVANISED AND GUNMETAL FINISH 5-15MM
BAHCO 1421-2.1 STUD EXTRACTOR
FACOM STUD DRIVER 287B.8
FACOM STUD DRIVER 287B.14
FACOM STUD EXTRACTOR 287B.12
BAHCO 1420-1.4 STUD EXTRACTOR
BAHCO 4553 STUD REMOVER WITH CHROMED PLATED 295MM
FACOM STUD DRIVER 286A.PL
BAHCO 4592 STUD REMOVERS WITH GALVANISED AND GUNMETAL FINISH 10-19MM
GEDORE FAN STUD EXTRACTOR 1.28/3
FACOM STUD DRIVER287B. 287B.10
GEDORE 1465031 1.28/4 STUD EXTRACTOR 5-26 MM
BAHCO 1422-3.1 STUD EXTRACTOR
FACOM 287B.7 STUD EXTRACTOR 287B7