Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pin remover
BAHCO 1422-3.1 STUD EXTRACTOR
BAHCO 1422-3.1 STUD EXTRACTOR
Stud extractor, reverse thread
References
bahco:
1422-3.1
rubix:
80252284
ean:
7314151696689
Technical specifications
Capacity
3,1/6,5
mm
Diameter
6.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 1422-3.1 STUD EXTRACTOR
To remove broken studs, bolts and screws
High-performance steel alloy, reverse screw pitch
Satin finish
Designed to work with standard right-hand threads
.
Technical specifications
Attributes
Logistic Weight
20
g
Capacity
3,1/6,5
mm
Diameter
6.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.68
excl. VAT
/
Each
£
14.02
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
GEDORE 1465031 1.28/4 STUD EXTRACTOR 5-26 MM
BAHCO 4553 STUD REMOVER WITH CHROMED PLATED 295MM
BAHCO 1420-1.4 STUD EXTRACTOR
FACOM 1/2 SQ STUD EXTRA 286A
FACOM 16MM STUD COLLAR 287-B16
FACOM 287B.7 STUD EXTRACTOR 287B7
FACOM STUD DRIVER287B. 287B.10
BAHCO 4593 STUD REMOVER WITH GALVANISED AND GUNMETAL FINISH 18-28MM
BAHCO 4592 STUD REMOVERS WITH GALVANISED AND GUNMETAL FINISH 10-19MM
GEDORE FAN STUD EXTRACTOR 1.28/3
FACOM STUD DRIVER 287B.14
FACOM STUD DRIVER 286A.PL
BAHCO 4591 STUD REMOVER WITH GALVANISED AND GUNMETAL FINISH 5-15MM
FACOM STUD EXTRACTOR 287B.12
GEDORE 317310 M10 STUD DRIVER