References
Bahco:40B-115-165-SP
Rubix:401A4804
Manufacturer :40B-115-165-SP
EAN:7314153024459
Product details : BAHCO 40B-115-165-SP PIN (SP) HOOK WR 40B-115-165
Spare pin for 40B hook wrenches
Material: High performance alloy steel
Material: High performance alloy steel
Technical specifications
Attributes
| Capacity | 165 mm |
|---|---|
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 5.99 excl. VAT
/ Each
£ 7.19 incl. VAT
- Delivery usually within ( 14 ) days


