STAHLWILLE 43011213 12 X 13MM DOUBLE END FLEXI-JOINT SPANNER
29 series Double Ended Flexi-Joint Spanners, FLEXI
See technical informationReferences
Stahlwille:43011213
Rubix:2536099
EAN:4018754025695




Technical specifications
| Opening | 12x13 |
|---|---|
| Length | 227 mm |
| Type | articulated or angled head wrench |
Product details : STAHLWILLE 43011213 12 X 13MM DOUBLE END FLEXI-JOINT SPANNER
29-Hinge Spanner FLEXI chrome-alloy-steel, chrome-plated
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x18x227 mm |
|---|---|
| Logistic Weight | 153 g |
| Opening | 12x13 |
| Length | 227 mm |
| Type | articulated or angled head wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 42.18 excl. VAT
/ Each
£ 50.62 incl. VAT
- Usually arrives within 14 working days