31 - Metric "extra fine" open-end wrenches
Opening | 16x17 |
---|---|
Length | 250 mm |
Logistic Weight | 172 g |
---|---|
Packaged dimensions (D x W x H) | 248x40x4 mm |
Package weight | 172 g |
Opening | 16x17 |
Length | 250 mm |
Weight | 140 g |
Finishing | satin/chrome |
Type | flat wrench |
Usually arrives within 14 working days