References
Bahco:133SGM-95
Rubix:216A7778
EAN:7314151828516

Product details : BAHCO 133SGM-95 OPEN END WRENCH
Open end angle 15° to get more accessibility
Striking end for heavy-duty applications in shipyards, railways and other demanding industrial operations
Steel grey finish
Forged special steel
Short and strong profiled handle
Standards: DIN 133
Striking end for heavy-duty applications in shipyards, railways and other demanding industrial operations
Steel grey finish
Forged special steel
Short and strong profiled handle
Standards: DIN 133
Strengths
Metric Open End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 8110 g |
|---|---|
| Opening | 95 |
| Length | 445 mm |
| Type | flat wrench |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 330.46 excl. VAT
/ Each
£ 396.55 incl. VAT
- Delivery usually within ( 14 ) days
