Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
SCHAEFFLER LOCKNUT-HOOK-280-300 HOOK AND PIN WRENCH LOCKNUT
SCHAEFFLER LOCKNUT-HOOK-280-300 HOOK AND PIN WRENCH LOCKNUT
Locknut
References
schaeffler:
LOCKNUT-HOOK-280-300
rubix:
386A7175
manufacturer :
0390568640000
ean:
4012802117264
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHAEFFLER LOCKNUT-HOOK-280-300 HOOK AND PIN WRENCH LOCKNUT
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
Logistic Weight
5150
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
281.17
excl. VAT
/
Each
£
337.40
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
ROEBUCK RING SPANNER 24X27
STAHLWILLE 10 A 11/16 X 3/4 DOUBLE OPEN ENDED SPANNER INCH
BAHCO 111Z-2.1/2 COMBINATION WRENCH
FACOM INSUL WRE 46.19AVSE
STAHLWILLE 42050038 STRIKING FACE RING WRENCH 38MM
ROEBUCK RING SPANNER 5/16 X 3/8 WHITWORTH
BRITOOL EXPERT OFFSET RING WRENCH 8 X 9MM
GEDORE 7R-14 7R COMBINATION RATCHET SPANNER 14MM
GEDORE ADJUSTABLE SPANNER PHOSPHATED 2C HANDLE 60S-6JP
FACOM 101.4 ADJUSTABLE WR. 4 QUICK ADJUST METAL
ROEBUCK COMBINATION SPANNER 46MM
BRITOOL EXPERT STUBBY RATCHET WRENCH 12MM
FACOM RING WRENCH 54A.32
GEDORE 6057510 SPANNER 400-14X17
FACOM 5710X12 57 CRESCENT SPANNER 10 X 12MM