FACOM NUMERAL PUNCH 292A.3


292A - Set of 26 letters and striking dot

References
facom:292A.3
rubix:1233325
ean:3148511663219
brand logo
brand logo
Technical specifications
Imprint size3 mm
Type of imprintNumber
Number of elements26
See all Specifications

Product details : FACOM NUMERAL PUNCH 292A.3


292A - Set of 26 letters and striking points
- Letter heights: 3 to 8 mm.
- Carbon steel 60 HRc
- Supplied in plastic box. Height 5mm. Length 75mm. Weight 1340g.

Technical specifications


Attributes
Logistic Weight509 g
Packaged dimensions (D x W x H)68x62x30 mm
Package weight509 g
Imprint size3 mm
Type of imprintNumber
Number of elements26
Show UNSPSC/ECL@SS
£ 78.96 excl. VAT
/ Each
£ 94.75 incl. VAT
  • Usually arrives within 14 working days