PRYOR TYPE FONT SET 5/32 INCH (4.0MM) TPFH040


Font Sets

References
pryor:TPFH040
rubix:212854B
brand logo
brand logo
Technical specifications
Imprint size4 mm
Type of imprintSet of letters
Number of elements9

Product details : PRYOR TYPE FONT SET 5/32 INCH (4.0MM) TPFH040


Precision made steel type produces uniform impressions for all batch and general purpose marking.
Sets supplied with holders for hand/hammer use. Equally suitable for machine use. Each set contains 100 characters and spaces according to common usage.

Technical specifications


Attributes
Imprint size4 mm
Type of imprintSet of letters
Number of elements9
Show UNSPSC/ECL@SS
£ 371.64 excl. VAT
/ Each
£ 445.97 incl. VAT
  • Usually arrives within 14 working days