Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Stamping, knurling
(10)
Engraving and marking
(102)
See Stamping, knurling, broaching, rolling, engraving
< Back
Rubix Categories
Machining, Cutting & Drilling
Stamping, knurling, broaching, rolling, engraving
Engraving and marking
Letters for striking
Alphabet for striking
PRYOR INTERCHANGEABLE STEEL TYPE LETTER SET A-Z 1/8 3.0MM TP26030
PRYOR INTERCHANGEABLE STEEL TYPE LETTER SET A-Z 1/8 3.0MM TP26030
Set 26 letters
References
pryor:
TP26030
rubix:
218334
Technical specifications
Imprint size
3
mm
Type of imprint
Set of letters
Number of elements
26
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRYOR INTERCHANGEABLE STEEL TYPE LETTER SET A-Z 1/8 3.0MM TP26030
Set 26 letters
Technical specifications
Attributes
Imprint size
3
mm
Type of imprint
Set of letters
Number of elements
26
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.41
excl. VAT
/
Each
£
70.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PRYOR NEGATIVE IMPRESSION LETTER PUNCH SET 3/16 INCH 5.0MM 27 LETTERS
PRYOR PUNCH DOTSTRESS 1/8 (3MM) 26 LETTERS PPDS26030
PRYOR TYPE SET OF 26 LETTERS 5.0MM TP26050
FACOM NUMERAL PUNCH 292A.6
PRYOR PUNCH MINISTRES 26 LETTERS 1/4 INCH (6MM) PPMS26060
PRYOR TYPE FONT SET 5/32 INCH (4.0MM) TPFH040
FACOM NUMERAL PUNCH 292A.4
FACOM 8MM LETTER PUNCH SET 292A.8
PRYOR LETTER PUNCH SET PP27050 3/16 INCH 5.0MM
FACOM NUMERAL PUNCH 292A.3
PRYOR PUNCH MINISTRES 26 LETTERS 1/8 INCH (3MM) PPMS26030
PRYOR LETTER STAMP SET PP27040 5/32 INCH 4.0MM
PRYOR NEGATIVE IMPRESSION LETTER PUNCH SET 5/64 INCH 2.0MM 27 LETTERS
PRYOR LETTER PUNCH SET PP27015 1/16 INCH 1.5MM
PRYOR PUNCH DOTSTRESS 26 NUMBER SET 1/4 6MM PPDS26060