FACOM NUMERAL PUNCH 292A.6


292A - Set of 26 letters and striking dot

References
facom:292A.6
rubix:1233328
ean:3148511663325
brand logo
brand logo
Technical specifications
Imprint size6 mm
Type of imprintLetter
Number of elements26
See all Specifications

Product details : FACOM NUMERAL PUNCH 292A.6


292A - Set of 26 letters and striking points
- Letter heights: 3 to 8 mm.
- Carbon steel 60 HRc
- Supplied in plastic box. Height 5mm. Length 75mm. Weight 1340g.

Technical specifications


Attributes
Logistic Weight1279 g
Packaged dimensions (D x W x H)105x70x40 mm
Package weight1279 g
Imprint size6 mm
Type of imprintLetter
Number of elements26
Show UNSPSC/ECL@SS
£ 95.21 excl. VAT
/ Each
£ 114.25 incl. VAT
  • Usually arrives within 14 working days