DRAPER EXPERT 16755 WOBBLE EXTENSION BAR 1/2IN SQ DR 75MM

Draper

See technical information

References

Draper Expert:16755
Rubix:247A6080
Manufacturer :16755
brand logo

Product details : DRAPER EXPERT 16755 WOBBLE EXTENSION BAR 1/2IN SQ DR 75MM


Manufactured from chrome vanadium steel hardened and tempered with a polished finish. Each ext. bar has a knurled ring for extra grip. Machined wobble end allows socket to be driven at up to 15° to the vertical. Attached with a spring - loaded ball bearing for secure socket holding.

Technical specifications


Attributes
£ 5.71 excl. VAT
/ Each
£ 6.85 incl. VAT
  • Delivery usually within ( 7 ) days