References
Gedore:3090-12
Rubix:120A5872
Manufacturer :6238570
EAN:4010886623855

Product details : GEDORE 305MM 3/8DR EXT 3090-12
Extension 3/8" 305 mm Acc. to DIN 3123, ISO 3316 For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 305 mm |
| Diameter | 10 mm |
| Type | extension 3/8' 305 mm |
Show UNSPSC/ECL@SS
£ 30.84 excl. VAT
/ Each
£ 37.01 incl. VAT
- Delivery usually within ( 8 ) days
