Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 58290080 7370/80 SHELL ADAPTOR
STAHLWILLE 58290080 7370/80 SHELL ADAPTOR
Shell Adapter
References
stahlwille:
58290080
rubix:
246A0298
ean:
4018754109623
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 58290080 7370/80 SHELL ADAPTOR
Technical specifications
Attributes
Logistics dimensions (L x W x H)
32
x
36
x
70
mm
Logistic Weight
281
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
199.37
excl. VAT
/
Each
£
239.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 13010002 509 EXTENSION 1/2 INCH DRIVE 5 LONG
ROEBUCK EXTENSION 1/4 INCH DRIVE 150MM
ROEBUCK 880155 3/8IN DRIVE EXTENSION 125MM
ROEBUCK EXTENSION 1 INCH DRIVE 300MM 12
STAHLWILLE 11010006 405 EXTENSION BAR 1/4 INCH DRIVE 4 LONG 100MM
STAHLWILLE 13010007 509W EXTENSION 1/2 INCH DRIVE 5 WOBBLE
ROEBUCK 880194 1/2IN DRIVE EXTENSION 75MM
J210S EXTENTION 3/8 Q DRIVE
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 200MM
FACOM EF.R180 1/4 EXTENSION 6 POINTS FOR R.180 -100MM
ROEBUCK EXTENSION 1 INCH DRIVE 400MM
BRITOOL EXPERT E11 EXTENSION BAR 1/2 INCH DRIVE 130MM
STAHLWILLE 12010003 427 EXTENSION 3/8 INCH DRIVE 10 LONG
STAHLWILLE 12011002 427QR EXTENSION QUICK RELEASE 150MM
SYKESPIC 68795000 UNIVERSAL SPANNER EXTENDER - 580MM