Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 13011002 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 130MM
STAHLWILLE 13011002 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 130MM
509QR QuickRelease extensions
References
stahlwille:
13011002
rubix:
2018635
ean:
4018754141272
Technical specifications
Square drive adapter
1/2
''
Length
130
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 13011002 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 130MM
509QR QuickRelease extensions patent, DIN 3123/ISO 3316. High quality Made in Germany
Technical specifications
Attributes
Logistics dimensions (L x W x H)
24
x
24
x
130
mm
Logistic Weight
187
g
Square drive adapter
1/2
''
Length
130
mm
Diameter
23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.67
excl. VAT
/
Each
£
21.20
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
FACOM EXTENSION R.210AVSE
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 14 LONG 356MM
FACOM EXTENTION M.210A
GEDORE 1DRIMPEXTENSON208MM KB 2190-8
GEDORE 97MMX1/4- EXT 2090-4
FACOM AXS.SPB SQUARE 1/4 EXTENSION
STAHLWILLE 12010006 427 EXTENSION 3/8 INCH DRIVE 5 LONG
FACOM END LOCK EXTENSION 250MM J.215RC
ROEBUCK EXTENSION 3/8 INCH DRIVE 250MM
STAHLWILLE 405 EXTENSION BAR 1/4 INCH DRIVE 10 LONG 254MM
GEODORE 3.0 X 1/2 SQ. DR. EXTENSION (1990-3) 6143780
BAHCO 9555 1IN SQUARE DRIVE SLIDING T-HANDLE WITH MATTE FINISH 508MM
BRITOOL EXPERT EXTENSION BAR 3/4 INCH 100MM
STAHLWILLE 13011003 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 255MM
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 100MM