Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
STAHLWILLE 15010001 559 EXTENSION 3/4 INCH DRIVE 8 200MM
STAHLWILLE 15010001 559 EXTENSION 3/4 INCH DRIVE 8 200MM
559 Extensions
References
stahlwille:
15010001
rubix:
4527309
ean:
4018754013340
Technical specifications
Square drive adapter
3/4
''
Length
200
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 15010001 559 EXTENSION 3/4 INCH DRIVE 8 200MM
559 Extensions DIN 3123/ISO 3316. High quality Made in Germany
Technical specifications
Attributes
Logistics dimensions (L x W x H)
38
x
38
x
205
mm
Logistic Weight
696
g
Square drive adapter
3/4
''
Length
200
mm
Diameter
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.39
excl. VAT
/
Each
£
42.47
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FACOM 1/2 - 500MM EXTENSIO S.217RC
FACOM S.215S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 215S
"WERA 003527 8794A EXTENSION WOBBLE 1/4"" DRIVE/56MM ZYKLOP"
KNIPEX 9845250 EXTENSION BARS 1/2 250MM
STAHLWILLE 13010005 509W EXTENSION 1/2 INCH DRIVE 2 WOBBLE
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 2 LONG 54MM
FACOM 1/2 D EXT 130MM S.210S
BAHCO 9560AB EXTENSION BAR 1IN 200MM
BAHCO 6962L EXTENSION BAR 1/4IN 355MM
STAHLWILLE 12010005 427 EXTENSION 3/8 INCH DRIVE 15 LONG
FACOM EXTENSION J.215AVSE
BAHCO K9560G-4 1 IN SQUARE EXTENSION, 300 MM OVERALL
"AXS 1/4"" SQUARE DRIVE CHAIN DRIVEN EXTENSION"
ROEBUCK EXTENSION 3/4 INCH DRIVE 300MM 12
FACOM EXTENSION NK.215A