FACOM J.7/8 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 7/8 A/F
J- 3/8" 12-points inch-size sockets
See technical informationReferences
Facom:J.7/8
Rubix:2003438
EAN:3148510278605



Product details : FACOM J.7/8 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 7/8 A/F
J- 3/8" 12-points inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Available in the clearance on metal rack (Ref. J.40U).
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-Available in the clearance on metal rack (Ref. J.40U).
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 74 g |
|---|---|
| Packaged dimensions (D x W x H) | 32x29x29 mm |
| Package weight | 74 g |
| Square drive adapter | 3/8 '' |
| Diameter | 24.7 mm |
| Length | 33 mm |
| Weight | 104 g |
Show UNSPSC/ECL@SS
£ 10.14 excl. VAT
/ Each
£ 12.17 incl. VAT
- Delivery usually within ( 14 ) days
