FACOM S.17H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 17MM


S. H sockets 1/2" hexagonal, metric

References
facom:S.17H
rubix:2003357
ean:3148510539904
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter23.1 mm
Length36 mm
See all Specifications

Product details : FACOM S.17H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 17MM


A [mm]: 28d [mm]: 30.5d1 [mm]: 37.9L [mm]: 44L1 [mm]: 20.0 hexagonal [mm]: 6[g]: 175
DOUILLE 1/2 6 PANS 17mm-S. 17H-(UC10/US50)

Strengths

• OGV® profile: greater power transmission without damaging the nut. • Execution: glossy chromed.

Technical specifications


Attributes
Logistic Weight66 g
Packaged dimensions (D x W x H)37x22x22 mm
Package weight69 g
Square drive adapter1/2 ''
Diameter23.1 mm
Length36 mm
Weight61 g
Show UNSPSC/ECL@SS
£ 8.30 excl. VAT
/ Each
£ 9.96 incl. VAT
  • In stock: Next day delivery