References
Facom:NS.3/4A
Rubix:1240223
EAN:3148516549280



Product details : FACOM SOCKET NS.3/4A
NS.A - 1/2" impact 6-points inch-size sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x30x30 mm |
| Package weight | 125 g |
| Square drive adapter | 3/4 '' |
| Diameter | 25 mm |
| Length | 38 mm |
| Diameter (inch) | 3/4 in '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 12.12 excl. VAT
/ Each
£ 14.54 incl. VAT
- Delivery usually within ( 14 ) days
