References
Roebuck:3964996
Rubix:244953
EAN:3660338393440
Documents
Product details : ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 30MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 30 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 16.31 excl. VAT
/ Each
£ 19.57 incl. VAT
- In stock: Next day delivery

