STAHLWILLE 01410012 1/4 INCH DRIVE X 3/16 HEX SOCKET

40a series sockets

See technical informationSee documents
References
Stahlwille:01410012
Rubix:4527013
EAN:4018754001224
brand logo
Technical specifications
Square drive adapter1/4 ''
Diameter10.7 mm
Length23 mm
See all Specifications
Documents

Product details : STAHLWILLE 01410012 1/4 INCH DRIVE X 3/16 HEX SOCKET


40a 3/16 Socket, Hex

Technical specifications


Attributes
Logistics dimensions (L x W x H)11x11x23 mm
Logistic Weight9 g
Square drive adapter1/4 ''
Diameter10.7 mm
Length23 mm
Finishingchromed
Weight9 g
Show UNSPSC/ECL@SS
£ 6.03 excl. VAT
/ Each
£ 7.24 incl. VAT
  • Usually arrives within 14 working days