FACOM S.3/4LA S DEEP BI-HEX SOCKET 3/4 INCH A/F
S.LA - 1/2" sockets long 12-point in inches
See technical informationReferences
Facom:S.3/4LA
Rubix:1240790
EAN:3148510557458




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 26.9 mm |
| Length | 82.2 mm |
Product details : FACOM S.3/4LA S DEEP BI-HEX SOCKET 3/4 INCH A/F
S.LA - 1/2" sockets long 12-point in inches
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 174 g |
|---|---|
| Packaged dimensions (D x W x H) | 77x26x26 mm |
| Package weight | 174 g |
| Square drive adapter | 1/2 '' |
| Diameter | 26.9 mm |
| Length | 82.2 mm |
| Finishing | chromed |
| Weight | 165 g |
Show UNSPSC/ECL@SS
£ 19.07 excl. VAT
/ Each
£ 22.88 incl. VAT
- Delivery usually within ( 14 ) days