BAHCO 14F-1/2 14X18 FIX SQUARE 1/2

Bahco

See technical information
References
Bahco:14F-1/2
Rubix:401A6252
Manufacturer :14F-1/2
EAN:7314150366200
brand logo

Product details : BAHCO 14F-1/2 14X18 FIX SQUARE 1/2


Fixed square drives allow higher accessibility in width and height than ratchet inserts  
Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers from 9x12 to 27x36 receivers, from 1/4 to 1 inch square drives, from 30 N·m to 2,500 N·m max torque 
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches  
Sizes with * in torque length require a target torque setting calculation 

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 45.87 excl. VAT
/ Each
£ 55.04 incl. VAT
  • Delivery usually within ( 14 ) days