Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Pawls, sockets - Accessory / Spare part
MILWAUKEE 4932479228 SHOCKWAVE IMPACT DUTY SOCKET ADAPTORS - HEX RECEP
MILWAUKEE 4932479228 SHOCKWAVE IMPACT DUTY SOCKET ADAPTORS - HEX RECEP
Socket Adaptor
References
milwaukee:
4932479228
rubix:
244A3694
ean:
4058546370220
Technical specifications
Type
socket adaptor
Technical sheet / Technical file
Product details
Technical specifications
Product details : MILWAUKEE 4932479228 SHOCKWAVE IMPACT DUTY SOCKET ADAPTORS - HEX RECEP
Proprietary steel and heat treat process for maximum strength and durability. Heavy duty construction for fastening capabilities in all impacts.
Technical specifications
Attributes
Type
socket adaptor
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.54
excl. VAT
/
Each
£
6.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM BA.25B IMPACT SOCKET RING 4.0 X 25.0 MM
ROEBUCK PIN AND RING FOR IMPACT SOCKETS 1 INCH
WERA 073200 870/4/7A SB ADAPTOR SET 3PC
STAHLWILLE 59251020 SPARE PART SET FOR RATCHET NO515 517
BAHCO CLIPS-1/2 METAL CLIPS FOR 1/2IN SOCKETS
BAHCO CLIPS-3/8 METAL CLIPS FOR 3/8IN SOCKETS
ROEBUCK PIN AND RING FOR IMPACT SOCKETS 3/4 INCH 2 PART
SEALEY BREAKER BAR 600ML 1/2 INCH SQUARE DRIVE AK730
FACOM R.227B PRO-TWIST SCREWDRIVER NUT STANDARD SPINNER 1/4 INCH
FACOM BA.30B IMPACT SOCKET RING 5.0 X 30.0 MM
FACOM BA.36B IMPACT SOCKET RING 5.0 X 36.0 MM
FACOM ATMZ.S FAC 1/4 HOLDER SHORT SOCKET HOLDER BAG
FACOM BA.20B IMPACT SOCKET RING 4.0 X 20.0 MM
ROEBUCK PIN AND RING FOR IMPACT SOCKETS 1/2 INCH
ROEBUCK QCA0808 QUICK CLAMP IMPERIAL ADAPTOR 1/2F X 1/2M