Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 36MM
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 36MM
3/4'' long impact sockets
References
roebuck:
3965011
rubix:
244970
ean:
3660338393600
Technical specifications
Square drive adapter
3/4
''
Diameter
36
mm
Length
78
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 36MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/4
''
Diameter
36
mm
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.79
excl. VAT
/
Each
£
33.35
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
ROEBUCK IMPACT TORX SOCKET 3/8 INCH DRIVE X E5
BAHCO 7805SM-28 SOCKET DEEP 1/2IN
FACOM S30H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 30MM
FACOM SOCKET NSB.32
STAHLWILLE 03410044 1/2 INCH DRIVE X 7/8 SOCKET BI-HEX
MILWAUKEE 4932492510 3/8 DRIVE SAE DEEP CHROME SOCKET 10PC SET
BAHCO 7800SM-11 SOCKET 1/2
GEDORE D 19 L 10 SOCKET 1/2 LONG UD PROFILE MM
BAHCO 7800SM-17 SOCKET 1/2
GEDORE 12MM SOCKET D30-12
STAHLWILLE 01020011 40L HEX SOCKET EXTRA DEEP 11MM
GEDORE K37 70MM HEX IMPACT SOCKET
STAHLWILLE 01020010 40L HEX SOCKET EXTRA DEEP 10MM
GEDORE E12 TORX 1/2DRSOCKET TX 19 E12
STAHLWILLE 03010018 1/2 INCH DRIVE X 18MM SOCKET BI-HEX