References
Bahco:7805SM-28
Rubix:120A4865
EAN:7314153011480


Technical specifications
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Diameter | 28 mm |
| Length | 82.6 mm |
Documents
Product details : BAHCO 7805SM-28 SOCKET DEEP 1/2IN
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725-1/1174-1 and DIN 3120
Strengths
1/2" Square Drive Deep Sockets with Metric Hex Profile
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Square drive adapter | 1/2' vierkant '' |
| Diameter | 28 mm |
| Length | 82.6 mm |
| Square | 32.2 mm |
| Diameter (inch) | 1.1 '' |
| Finishing | polished |
| Weight | 353 g |
Show UNSPSC/ECL@SS
£ 26.23 excl. VAT
/ Each
£ 31.48 incl. VAT
- Delivery usually within ( 14 ) days