Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
MILWAUKEE 4932492510 3/8 DRIVE SAE DEEP CHROME SOCKET 10PC SET
MILWAUKEE 4932492510 3/8 DRIVE SAE DEEP CHROME SOCKET 10PC SET
Socket Milwaukee
References
milwaukee:
4932492510
rubix:
395A6453
manufacturer :
4932492510
Product details
Technical specifications
Product details : MILWAUKEE 4932492510 3/8 DRIVE SAE DEEP CHROME SOCKET 10PC SET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.00
excl. VAT
/
Each
£
37.20
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FACOM SOCKET M.70HA
"KNIPEX 98379/16"" HEXAGON SOCKET WRENCHES 3/8 47MM"
SOCKET 1/4 DRIVE DEEP - 13MM
ROEBUCK 880150 3/8IN DRIVE SOCKET BI-HEX22MM
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 22MM
FACOM K.55B K-B SOCKET BI-HEX 3/4 INCH DRIVE 55MM
GEDORE 14MMIMPACTSOCKET3/8D K 30 14
FACOM SOCKET NKB.32
STAHLWILLE 01410014 1/4 INCH DRIVE X 7/32 HEX SOCKET
FACOM J.20H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 20MM
3/4DR x 1.1/4 BIHEX SOCKET
BAHCO A6800DZ-5/16 SOCKET 1/4 AEROSPACE
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 23MM
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 21/32 A/F
GEDORE E20 1/2DR TORX SKT TX 19 E20